Shop All Shower & Bathtub Parts
Speakman
CDCPT25403-MB Lura Diverter Shower Valve Trim
Mfr # CDCPT25403-MB
Zoro # G1899310
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spindle Adapters and Screws
- Finish Matte Black
- Length 7.0
- Material of Construction Brass, Zinc, Stainless Steel, Plastic
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CDCPT25403-MB
- Zoro # G1899310
- UPC # 671252148903
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 7.0 |
Width | 7.0 |
Height | 3.4 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Diverter Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a lever handle that adds minimalistic style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (86022)
- KOHLER Fill Valve Assembly (1007489)
- SPEAKMAN Shower Hose, SS, 69", Polished Chrome (VS-145)
- SPEAKMAN CPT-1001-BN Neo Shower Valve Trim (CPT-1001-BN)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- SPEAKMAN VS-158-BN Versatile Hand Shower Hose (VS-158-BN)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- SPEAKMAN Vacuum Breaker, Metal, In-Line Type (VS-117)
- THRIFCO PLUMBING Jumbo Shower Rod Flanges (4400267)
- Speakman Shower & Bathtub Parts