Shop All Shower & Bathtub Parts
Speakman
CDCPT25403-BBZ Lura Diverter Shower Valve Trim
Mfr # CDCPT25403-BBZ
Zoro # G1898568
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spindle Adapters and Screws
- Finish Brushed Bronze
- Number of Holes 1
- Color Bronze
- Material of Construction Brass, Zinc, Stainless Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CDCPT25403-BBZ
- Zoro # G1898568
- UPC # 671252148934
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 7.0 |
Height | 3.4 |
Width | 7.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Diverter Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a lever handle that adds minimalistic style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its brilliant brushed texture over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Evaporator Kit, For Elkay and HT (98724C)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT058050)
- BELIMO 2 in. 57cv Ball Valve (B250)
- ELKAY Pushbar-Push Side Gray (51565C)
- SPEAKMAN Vector 14" Vertical Bar for Glass Shower Door in Matte Black (SH-2704-MB)
- SPEAKMAN Repair Part Mark II Shower Valve Trim Index (RPG41-0111)
- SPEAKMAN CDCPT25403-MB Lura Diverter Shower Valve Trim (CDCPT25403-MB)
- SPEAKMAN Comm&er SC-1230-LH Exposed Two Handle Shower (SC-1230-LH)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- SPEAKMAN Repair Part RPG65-0037-BN Waterslide holder-BN (RPG56-0037-BN)
- KOHLER Forté Wall-Mount Supply Elbow With Check Valve (22174-BN)
- Speakman Shower & Bathtub Parts