Shop All Shower & Bathtub Parts
Speakman
CDCPT25001-BBZ Lura Shower Valve Trim
Mfr # CDCPT25001-BBZ
Zoro # G1898945
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spindle Adapters and Screws
- Finish Brushed Bronze
- Material of Construction Brass, Zinc, Stainless Steel, Plastic
- Number of Holes 1
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CDCPT25001-BBZ
- Zoro # G1898945
- UPC # 671252148835
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 7.0 |
Height | 4.16 |
Width | 7.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Shower Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a cross handle that adds industrial style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its brilliant brushed texture over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- CULLIGAN Woven Filter Cartridge, 1 gpm, 2-1/4" O.D., 9 3/4 in H (D-20A)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- SPEAKMAN Vacuum Breaker, Metal, In-Line Type (VS-117)
- SPEAKMAN CPT-12001 Echo Shower Valve Trim (CPT-12001)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- SPEAKMAN Pipe Cover, Stainless Steel, Vertical Type (VPC-2)
- SPEAKMAN CPT-1183 Transfer Valve Trim (CPT-1183)
- SPEAKMAN CDCPT25403-MB Lura Diverter Shower Valve Trim (CDCPT25403-MB)
- LIPPERT WUW27STD-SPK; 27X54 WHT 1-PC TILE WALL SPK (210400)
- Speakman Shower & Bathtub Parts