Shop All Shower Heads
Speakman
Caspian Multi-Function Hand Shower
Mfr # VS-3014-PN
Zoro # G804661275
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Plastic
- Length 4
- Width 3.78
- Height 9.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3014-PN
- Zoro # G804661275
- UPC # 671252092169
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4 |
Width | 3.78 |
Height | 9.35 |
Details
Color | Polished Chrome |
Material | Plastic |
Weight | 1.28 |
Description
With the Speakman Caspian Hand Shower Head, our goal was to marry form and function together. Featuring a refined, yet unique design - the Caspian Hand Shower Head is ideal for both modern and traditional bathrooms alike. Featuring 45 individual sprays paired with 12 center massage jets, the Caspian Hand Shower has been intricately engineered to deliver a complete bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish, available in 2.5, 2.0 or 1.75 GPM flow rates and included 5' metal shower hose.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element (SP10552QH)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-317E29XKABCP)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (p-60)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN Neo S-3010-MB-E175 Shower Head (S-3010-MB-E175)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- Speakman Shower Heads