Shop All Faucet Aerators
Speakman
Bell/Widespread Escutcheon, Polished Chrome, Brass
Mfr # RPG10-0071-PC
Zoro # G8823367
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Finish Polished Chrome
- Material of Construction Brass
- For Use With Faucet
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG10-0071-PC
- Zoro # G8823367
- UPC # 671252045509
- Country of Origin China
- Category Faucet Aerators
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 1 5/8 in |
Details
Item | Bell/Widespread Escutcheon |
Fits Brand | Speakman |
Finish | Polished Chrome |
Material of Construction | Brass |
For Use With | Faucet |
Sub-Category | Repair Parts |
Type | Widespread D75 Escutcheon |
Description
Bell/Widespread Escutcheon, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- RINNAI Hydronic Air Handler, 30 MBH, No Circulator (AH083P)
- B & K/MUELLER INDSIMPORT 34 Galv Union (511-704HN)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC5)
- SPEAKMAN Cold Valve Sc-4072/74 (RPG05-0900)
- SPEAKMAN Repair Part All size 2.2 laminar outlets (RPG05-0734-PC)
- SPEAKMAN W/s Endbody Assembly, Red Hard Pipe ca (RPG20-2011-CA)
- SPEAKMAN Aerator For SEF-1800 (RPG05-0724)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (0199-01)
- Speakman Faucet Aerators