Shop All Combination Units
Speakman
Battery Powered Sensor Eyewash Faucet W/ 8" Spout & Manual Override
Mfr # SEF-18107-8
Zoro # G2865794
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.14
- Color Chrome & Yellow
- Activation Type Sensor
- Flow Rate 2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-18107-8
- Zoro # G2865794
- UPC # 671252148088
- Country of Origin China
- Category Combination Units
Dimensions
Height | 11.14 |
Shower Spray Head Diameter | 0 |
Length | 11.1 |
Width | 7 |
Hose Length (In.) | 12 |
Spout Height (In.) | 11.14 |
Inlet Pipe Size | 3/8“ comp for faucet & eyewash |
Spout Length | 11.1 |
Description
A revolution in safety and convenience, the Eyesaver® SEF-18107-8 combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- ERB SAFETY PPE Safety Kit, ERB Safety 18531 - White (18531)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, 2XL, 100 PK, Black (ND6020)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 9, 1 PR (11-425)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-ST)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Drench Shower with Face/Eyewash, Green, Height: 93" (SE-1250)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- SPEAKMAN SS Eye & Face Wash Bwl Combo Emergency Shower Sys W/ Hand/Foot Activtn (SE-1255-HFO)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- Speakman Combination Units