Shop All Combination Units
Speakman
Battery Powered Sensor Eyewash Faucet & 1070 TMV
Mfr # SEF-18100-TMV
Zoro # G2865785
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.26
- Color Chrome & Yellow
- Activation Type Sensor
- Flow Rate 2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SEF-18100-TMV
- Zoro # G2865785
- UPC # 671252146756
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.26 |
Shower Spray Head Diameter | 0 |
Length | 8.35 |
Width | 3.75 |
Hose Length (In.) | 12 |
Spout Height (In.) | 9.26 |
Inlet Pipe Size | 3/8“ comp for faucet & eyewash |
Spout Length | 8.35 |
Description
A revolution in safety and convenience, the Eyesaver® SEF-18100-TMV combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM NFPA SAFETY PLACARD 15 in DIAMOND 15 in (MBLEV15)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SR140AF)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0024YB)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- Speakman Combination Units