Shop All Combination Units
Speakman
Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override
Mfr # SEF-1816
Zoro # G2867727
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome & Yellow
- Mount Type Counter Mounted
- Standards Meets ARRA, Prop 65 Applicable, Prop65 CAS Number: 7439-92-1, Prop65 Chemical: Lead
- Flow Rate 2.8 GPM @ 30 PSI
- Includes Handle; Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1816
- Zoro # G2867727
- UPC # 671252039546
- Country of Origin China
- Category Combination Units
Details
Color | Chrome & Yellow |
Mount Type | Counter Mounted |
Standards | Meets ARRA, Prop 65 Applicable, Prop65 CAS Number: 7439-92-1, Prop65 Chemical: Lead |
Flow Rate | 2.8 GPM @ 30 PSI |
Includes | Handle; Valve |
Ball Valve Type | Ceramic |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1816 Batt. Op. Sensor Eyewash Faucet with Thermostatic Mixing Valve & Manual Override is a battery powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1816 includes a thermostatic faucet mixing valve and manual override. The SEF-1816 is compliant to the ANSI/ISEA Z358.1 standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 100 PK (312-1274)
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) (H58NLHG)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Stretch Nylon (G-EXMLG2-04-L)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- Speakman Combination Units