Shop All Combination Units
Speakman
Batt. Op. Sensor Eyewash Faucet W/ Under-counter Mixing Valve
Mfr # SEF-1812
Zoro # G2865584
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome & Yellow
- Mount Type Counter Mounted
- Standards Meets ARRA, Prop 65 Applicable, Prop65 CAS Number: 7439-92-1, Prop65 Chemical: Lead
- Flow Rate 2.8 GPM @ 30 PSI
- Includes Handle; Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SEF-1812
- Zoro # G2865584
- UPC # 671252039461
- Country of Origin China
- Category Combination Units
Details
Color | Chrome & Yellow |
Mount Type | Counter Mounted |
Standards | Meets ARRA, Prop 65 Applicable, Prop65 CAS Number: 7439-92-1, Prop65 Chemical: Lead |
Flow Rate | 2.8 GPM @ 30 PSI |
Includes | Handle; Valve |
Ball Valve Type | Ceramic |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1812 Batt. Op. Sensor Eyewash Faucet with Under-counter Mixing Valve is a battery powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1812 includes an under counter faucet mixing valve. The SEF-1812 is compliant to the ANSI/ISEA Z358.1 standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0441-RD_7X5 (LCU4-0441-RD_7X5)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 10,000 (THT-39-430-10)
- BOUTON OPTICAL Reading/Working Glss, +1.0, Clear, Plycrbnt (250-27-0010)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- SPEAKMAN SS Eye & Face Wash Bwl Combo Emergency Shower Sys W/ Hand/Foot Activtn (SE-1255-HFO)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- Speakman Combination Units