Shop All Bath Towel Bars and Hooks
Speakman
Bathroom Hook, Wall Mounting, 3-1/2" H
Mfr # SA-2406-BN
Zoro # G4879983
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Kubos
- Overall Height 3-1/2"
- Mounting Wall
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2406-BN
- Zoro # G4879983
- UPC # 671252122347
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 3-1/2" |
Overall Depth | 1-1/2" |
Overall Width | 2-3/16" |
Base Dia. | 2-3/16" |
Overall Dimensions - H x W x D | 2 1/4 in x 2 1/4 in x 1 3/4 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Collection | Kubos |
Mounting | Wall |
Finish | Brushed Nickel |
Material | Brass |
Weight Capacity | 38 lb. |
Features | Spacious Gap to Easily Store Bathrobe or Towel, Durable, Corrosion Resistant |
Includes | Mounting hardware |
Mounting Type | Wall Mounted |
Product Type | Robe Hook |
Resistance Properties | Corrosion Resistant |
Base Shape | Square |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Style Number - MERCH | Style 5 |
Description
Bathroom Hook, Base Diameter Not Applicable, Finish Brushed, Material Brass, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 1 3/4 in, Overall Height 2 1/4 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Square, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 5, Weight Capacity 38 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Low Lead Brass Nut (700261-03)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- PARKER 1/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-2-2)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (SA-1406)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- Speakman Bath Towel Bars and Hooks