Shop All Bath Towel Bars and Hooks
Speakman
Bathroom Hook, Polished Chrome, 2 in. D
Mfr # SA-2006
Zoro # G3719725
product price: $41.60
/ea
$41.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Neo
- Overall Height 2-3/16"
- Height 2.18
- For Use With No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2006
- Zoro # G3719725
- UPC # 671252111785
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-3/16" |
Height | 2.18 |
Overall Depth | 2" |
Width | 2.11 |
Base Dia. | 2-7/64" |
Overall Width | 2-7/64" |
Length | 2.18 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Base Diameter | 2 1/8 in |
Overall Dimensions - H x W x D | 2 1/4 in x 2 1/8 in x 2 in |
Description
Bathroom Hook, Base Diameter 2 1/8 in, Finish Polished, Material Brass, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 in, Overall Height 2 1/4 in, Overall Width 2 1/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Hardware, Product Type Bathroom Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 10, Weight Capacity 20 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-ABRCF)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- Speakman Bath Towel Bars and Hooks