Shop All Bath Towel Bars and Hooks
Speakman
Bathroom Hook, 2 Hook, 2-3/4In D, Chrome
Mfr # SA-1406
Zoro # G6725817
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Echo
- Overall Height 2-1/2"
- Height 2.49
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-1406
- Zoro # G6725817
- UPC # 671252097652
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-1/2" |
Height | 2.49 |
Overall Depth | 2-3/4" |
Width | 2.6 |
Overall Width | 2-2/3" |
Base Dia. | 2-1/2" |
Spout Height (In.) | 0.0 |
Length | 2.78 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Base Diameter | 2 1/2 in |
Overall Dimensions - H x W x D | 2 1/2 in x 2 5/8 in x 2 5/8 in |
Description
Bathroom Hook, Base Diameter 2 1/2 in, Finish Polished, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 5/8 in, Overall Height 2 1/2 in, Overall Width 2 5/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 12, Weight Capacity 10 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.5 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (RP62152OB)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- T&S BRASS Brush Attachment (BR10)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4X5/8)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Bathroom Hook, Polished Chrome, 2 in. D (SA-2006)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- KINGSTON BRASS BAH82130ORB Concord 30" Single Towel Bar, Oil Rubbed Bronze (BAH82130ORB)
- Speakman Bath Towel Bars and Hooks