Shop All Faucet Aerators
Speakman
Base Tee, Speakman
Mfr # G24-0115-CA
Zoro # G8823324
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Material Brass
- Material of Construction Brass
- Sub-Category Repair Parts
- For Use With Speakman Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # G24-0115-CA
- Zoro # G8823324
- UPC # 671252107634
- Country of Origin United States
- Category Faucet Aerators
Details
Item | Base Tee |
Fits Brand | Speakman |
Material | Brass |
Material of Construction | Brass |
Sub-Category | Repair Parts |
For Use With | Speakman Eyewash |
Includes | Check |
Type | Base Tee with Checks |
Description
Base Tee, For Use With Speakman Eyewash, Includes Check, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4550125PL)
- TECHNIFIT Fitting, PTC, Union Reducer, 8mm to 6mm (PG08-06)
- KOHLER 25 (1225240)
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- SPEAKMAN Vb Repair Kit 1/2 In., 38-203 Apollo (RPG05-0823)
- SPEAKMAN Inlet, Speakman (RPG63-0064)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (RPG66-0168)
- SPEAKMAN Above Counter Mixer, Brass (RPG20-1844)
- SPEAKMAN Hose Manifold, Speakman (RPG63-0049)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500005)
- Speakman Faucet Aerators