Shop All Faucet Aerators
Speakman
Ball Seal, Unfinished, Rubber
Mfr # 45-0768
Zoro # G0470657
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Finish Unfinished
- For Use With Showerheads
- Sub-Category Repair Parts
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # 45-0768
- Zoro # G0470657
- UPC # 671252043017
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Ball Seal |
Fits Brand | Speakman |
Finish | Unfinished |
For Use With | Showerheads |
Sub-Category | Repair Parts |
Material of Construction | Rubber |
Type | Ball Seal |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Handle | No |
Includes Cartridge | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Includes Stem | No |
Ligature Resistant | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Description
Ball Seal, Non CEC Compliant, Finish Unfinished, For Use With Showerheads, Rubber, Speakman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT21812)
- PARKER 1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing (4-2 RB-SS)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- DIXON Flange Adapter, 4 x 4 In, 100 psi, Aluminum (400-AL-AL)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0566)
- SPEAKMAN Bracket Assembly (RPG56-0032)
- SPEAKMAN Gooseneck Assembly w/s 8 In. Spread (G18-0217-CA)
- SPEAKMAN Above Counter Mixer, Brass (RPG20-1844)
- SPEAKMAN Eyewash Replacement Spray Heads (RPG38-0347)
- SPEAKMAN Repair Part Aerator & Wrench (RPG05-0732-PC)
- MOEN Aerator (3919BN)
- Speakman Faucet Aerators