Shop All Showerheads and Tub Faucets
This Product is Discontinued
Speakman
Assana 5-Function Shower Hd PC (Discontinued)
Mfr # SR-124
Zoro # G6434710
This Product is Discontinued
Key Features
- Features Features 149 Individual Sprays, Equipped With 5 Distinct Spray Settings, Unique, Transitional Design, Spray Adjusting Faceplate, Corrosion Resistant Finish
- Flow Rate 2.5 gpm
- Number of Holes 0
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SR-124
- Zoro # G6434710
- UPC # 671252106255
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.7 |
Width | 5.25 |
Depth | 3-5/8" |
Face Dia. | 5-1/4" |
Hose Length (In.) | 0.0 |
Length | 5.57 |
Connection Size | 1/2 In.-14 NPTF |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 5.25 |
Description
Assana 5-Function Shower Hd PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.