Shop All Shower Heads
Speakman
Anystream Signature Brass Low Flow Shower Head 2.0 gpm
Mfr # S-2252-E2-BP
Zoro # G604661147
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 3.8
- Width 2.8
- Height 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2252-E2-BP
- Zoro # G604661147
- UPC # 671252091735
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.8 |
Width | 2.8 |
Height | 4.0 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 1.26 |
Description
The Speakman Icon S-2252 Multi-Function Shower Head has a signature silhouette, updated with modern contours. This brass fixture features our patented Anystream technology and is one of our top rated shower heads. The Icon Shower Head S-2252 has 6 precision jets that transform water into 48 full-coverage sprays. The sculpted arm rotates effortlessly in either direction, allowing you to transition between intense needling, gentle rain and drenching flood sprays. The 360-degree rotation also serves as a self-cleaning mechanism, ensuring each stream is delivered at its intended pressure, every time. Available in an assortment of finishes and flow rates to pair flawless style with unparalleled performance.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 2"" SXMPT (PVC 08109 1600)
- GREEN TURTLE Media, Replacement, For Z9-PHIX (Z9-PHIX-MEDIA)
- MOEN Cartridge (40008)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- Speakman Shower Heads