Shop All Shower Heads
Speakman
Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM
Mfr # SR-2005-HBF-E2
Zoro # G508812645
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass & Plastic
- Length 4.13"
- Width 4.37"
- Height 5.55"
- Weight 1.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SR-2005-HBF-E2
- Zoro # G508812645
- UPC # 671252167577
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13" |
Width | 4.37" |
Height | 5.55" |
Details
Material | Brass & Plastic |
Weight | 1.25 lbs |
Finish | Polished Chrome |
Description
The Speakman Anystream Shower Head delivers a powerfully clean showering experience to help protect your hair, skin, and nails. The internal filtration cartridge traps 99% of contaminants found in water including chlorine, iron, dirt, and other unhealthy particles. Equipped with the Anystream 360-degree spray technology offering infinite adjustability for a personalized shower. Simply rotate the plunger adjustment in either direction, you can easily transition between Invigorate, Immerse, Massage, and infinite combinations of sprays. One filtration cartridge is included to provide up to 6 months of filtered showering. The filtered water will also result in less build-up of calcification on the shower head and in the shower so you can spend less time cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #15 (PVC 45 #15)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size 10 PK (6AZA7)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBFE2)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- Speakman Bathtub Faucets & Accessories