Shop All Shower Heads
Speakman
Anystream 2005 Hotel, chrm, bp
Mfr # S-2005-H-BP
Zoro # G604661260
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass & Plastic
- Length 3.38
- Width 4.0
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-H-BP
- Zoro # G604661260
- UPC # 671252058134
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.38 |
Width | 4.0 |
Height | 5.5 |
Details
Color | Polished Chrome |
Material | Brass & Plastic |
Weight | 0.82 |
Description
Encountered in luxury resorts around the globe, the Speakman Hotel S-2005-H Shower Head is known for its legendary performance and unrivaled quality. Equipped with 50 full-coverage sprays and 8 center massage jets - this fixture is engineered to deliver a truly satisfying experience. By rotating the side handle in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Hotel Shower Head comes in a polished chrome finish with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- ANVIL Clamp, 24"L, 2"W (500173661)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P473)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- Speakman Shower Heads