Shop All Showerheads and Tub Faucets
This Product is Discontinued
Speakman
Alex&ria VS-3311 Hand Shower W/ Slide Bar (Discontinued)
Mfr # VS-3311
Zoro # G1122339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Polished Chrome
- Height 0.0
- Width 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3311
- Zoro # G1122339
- UPC # 671252097782
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Hose Length (In.) | 61.0 |
Length | 0.0 |
Connection Size | 1/2 In. NPSM; NPTF |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.0 |
Spout Length (In.) | 0.0 |
Description
Showcasing the timeless, traditional look of Speakman’s Alexandria Shower and Bath Collection, the Alexandria Anystream Handshower with Slide Bar upholds Speakman’s hotel shower legacy with this practical yet fashionable combination wall-mounted shower system.
Handshowers utilize 8 patents per shower engine, including a patented plunger system which exerts water with more energy, resulting in strong, invigorating sprays under any water pressure. Speakman’s Anystream 360 ̊ technology allows the user to rotate effortlessly through 360 degrees of full-flood needling spray, therapeutic pulsating massage, or a combination of both spray settings. The Handshower is connected by a durable 60 inch metal shower hose to a wall mounted bracket, and sits in an attachment on the 22 inch slide bar that provides the ability to adjust up or down according to height. Pair this shower system with any of Speakman’s Alexandria bathroom sink faucets and fixture accessories sets for an elegant, traditional style.
Handshowers utilize 8 patents per shower engine, including a patented plunger system which exerts water with more energy, resulting in strong, invigorating sprays under any water pressure. Speakman’s Anystream 360 ̊ technology allows the user to rotate effortlessly through 360 degrees of full-flood needling spray, therapeutic pulsating massage, or a combination of both spray settings. The Handshower is connected by a durable 60 inch metal shower hose to a wall mounted bracket, and sits in an attachment on the 22 inch slide bar that provides the ability to adjust up or down according to height. Pair this shower system with any of Speakman’s Alexandria bathroom sink faucets and fixture accessories sets for an elegant, traditional style.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.