Shop All Tub Spouts
Speakman
Alexandria Tub Spout
Mfr # S-1559-PN
Zoro # G904661427
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 0
- Color Polished Chrome
- Length 6.9
- Width 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1559-PN
- Zoro # G904661427
- UPC # 671252090318
- Country of Origin China
- Category Tub Spouts
Dimensions
Length | 6.9 |
Width | 3.13 |
Height | 3.13 |
Details
Material | Zinc |
Weight | 0 |
Color | Polished Chrome |
Description
Our S-1559 features a timeless, Victorian-inspired design constructed entirely of durable, solid metal. Engineered with our slip-fit connection, the Alexandria is remarkably simple to install. Available in a Polished Chrome and Brushed Nickel finish to perfectly coordinate with other members of the Alexandria Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alcove Bath, 60" L, 30.25" W, White, Acrylic (26109-LA-0)
- LEGEND VALVE 1/4"-20 X 10" FLOAT ROD (111-253)
- POWERS Rebuild Kit (390-801 CHECKSTOP KIT)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-AF)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1569-BN)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- KISSLER Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome (82-0025)
- Speakman Tub Spouts