Shop All Tub Spouts
Speakman
Alexandria Diverter Tub Spout
Mfr # S-1560-BN
Zoro # G1377577
original price:
$66.89
10% off
new price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 In. copper
- Finish Brushed Nickel
- Material of Construction Zinc
- Color Nickel
- For Use With SM-6030-P-BN, SM-6050-P-BN, SM-6090-ADA-PBN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1560-BN
- Zoro # G1377577
- UPC # 671252091308
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 In. copper |
Length | 6.09 |
Height | 3.14 |
Width | 3.14 |
Spout Height (In.) | 3.36 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 6.09 |
Shower Head Face Diameter | 0.0 |
Description
Diverter Tub Spout
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- ZORO SELECT 3" x 3 ft Non-Threaded Black Pipe Sch 40 (21120LS)
- MOEN Handle, Chrome (100679)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1574)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- KOHLER Spout Assembly (1097031-BN)
- Speakman Tub Spouts