Shop All Eyewash and Shower Parts and Accessories
Speakman
Alarm Flow Switch, light and horn
Mfr # AL-2
Zoro # G6434080
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Width 0.0
- Height 0.0
- For Use With 1-1/4 x 1 Bell Reducer, 1"X 1"X 1/2" TEE GALVANIZED STEEL, Speakman Repair Part 76-0172 Flow Switch, Junction Box, Speakman Repair Part 76-0204 Combination Horn & Light (Non-Hazardous)
- Connection Size 1" NPT FEMALE (WATER INLET) 1-1/4" NPT FEMALE (WAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # AL-2
- Zoro # G6434080
- UPC # 671252001383
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 0.0 |
Width | 0.0 |
Height | 0.0 |
Connection Size | 1" NPT FEMALE (WATER INLET) 1-1/4" NPT FEMALE (WAT |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Alarm Flow Switch,light and horn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-YM-200-BX)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU97)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Gray Scratch-Resistant Lens, Uvex Stealth Series (S3961HS)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- SPEAKMAN 1" Ball Valve with Pull Rode (SE-911-PR)
- SPEAKMAN Mounting Hardware for Sa-1xx0, 1102 (RPG05-0885)
- SPEAKMAN Cartridge S-3552/s-3562-ld (RPG05-0822)
- SPEAKMAN Plastic Eyewash Gauge (SE-952)
- SPEAKMAN Emergency Eyewash Sign, Plastic (SGN1)
- SPEAKMAN Cold Valve Rainier 1/4 Turn (RPG05-0903)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- Speakman Eyewash Stations and Shower Equipment