Shop All Faucet Aerators
Speakman
Aerator w/Flat, 15/16-27, 1.5 gpm
Mfr # G05-0872-PC
Zoro # G2732016
original price:
$9.45
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Mfr. Model Number SEF-1850, SEF-1850-4WH, SEF-1850-4WH-TW, SEF-1850-8, SEF-1850-8-4WH, SEF-1850-8-4WH-TW, SEF-1850-8-ST, SEF-1850-8-TW, SEF-1850-ST, SEF-1850-TW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # G05-0872-PC
- Zoro # G2732016
- Country of Origin United States
- Category Faucet Aerators
Details
Item | Aerator w/Flat, 15/16-27, 1.5 gpm |
Fits Brand | Speakman |
For Use With Mfr. Model Number | SEF-1850, SEF-1850-4WH, SEF-1850-4WH-TW, SEF-1850-8, SEF-1850-8-4WH, SEF-1850-8-4WH-TW, SEF-1850-8-ST, SEF-1850-8-TW, SEF-1850-ST, SEF-1850-TW |
Description
Aerator w/Flat, 15/16-27, 1.5 gpm, For Use With Grainger Item Number 21YG72, 21YG73, 21YG74, 21YG75, 21YG76, 21YG77, 21YG78, 21YG79, 21YG80, 21YG81, For Use With Mfr. Model Number SEF-1850, SEF-1850-4WH, SEF-1850-4WH-TW, SEF-1850-8, SEF-1850-8-4WH, SEF-1850-8-4WH-TW, SEF-1850-8-ST, SEF-1850-8-TW, SEF-1850-ST, SEF-1850-TW, Fits Brand Speakman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DIVERSIFIED SALES GRATE ATRIUM 4 in. BLACK (78)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" x 1/4" MNPT (ZUSA-PF-4613)
- ZORO SELECT Globe Valve, Class 800, 1 In., FNPT (4371006390)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- SPEAKMAN Eyewash Replacement Spray Heads (G38-0112-RCP)
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- SPEAKMAN 0.5 gpm Aerated Outlet, 15/16"-28 Thread Size, Polished Chrome, Brass, Plastic (RPG05-0733-PC)
- SPEAKMAN Hose Manifold, Speakman (RPG63-0049)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- SPEAKMAN Eyewash Replacement Valve With Handle (RPG20-1885)
- THRIFCO PLUMBING Swivel Aerator Adaptor, Multi-Thread Adaptor Inside & Outside (4706103)
- Speakman Kitchen Faucets & Accessories