Shop All Showerheads and Tub Faucets
Speakman
Ada Hand-Held Shower
Mfr # VS-1001-ADA-PC
Zoro # G7627474
product price: $235.30
/ea
Free Shipping & Returns
$235.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60 in Metal hose, Hand-Held, ADA Grab Bar, Holding Bracket, Arm & Flange
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Shower Head Type Wall Mounted
- Connection 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-1001-ADA-PC
- Zoro # G7627474
- UPC # 671252033384
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3 1/8 in |
Diverter Tub Spout Length | 0 |
Hose Length | 61" |
Details
Includes | 60 in Metal hose, Hand-Held, ADA Grab Bar, Holding Bracket, Arm & Flange |
Item | ADA Plus Hand-held Shower System |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Shower Head Type | Wall Mounted |
Connection | 1/2 in NPT |
Material of Construction | Brass, Plastic, Stainless Steel |
Primary Material | Metal |
Ligature Resistant | No |
Flow Rate (GPM) | 2.5 |
Handle Type | None |
Type | Wall |
Showerhead Type | Wall Mounted |
Max. Flow | 2.5 GPM |
Description
ADA Plus Hand-held Shower System, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, GA, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve 3-Way, Port: Full (V125SL)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- SPEAKMAN Shower 2-Way Diverter PC (VS-118)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- Speakman Showerheads and Tub Faucets