Shop All Combination Units
Speakman
AC Powered Sensor Eyewash Faucet W/ Manual Override & 1070 TMV
Mfr # SEF-18207-TMV
Zoro # G2865426
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.26
- Color Chrome & Yellow
- Activation Type Sensor
- Flow Rate 2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-18207-TMV
- Zoro # G2865426
- UPC # 671252147920
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.26 |
Shower Spray Head Diameter | 0 |
Width | 7 |
Length | 8.35 |
Hose Length (In.) | 12 |
Spout Height (In.) | 9.26 |
Inlet Pipe Size | 3/8“ comp for faucet & eyewash |
Spout Length | 8.35 |
Description
A revolution in safety and convenience, the Eyesaver® SEF-18207-TMV combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Not A Step Sign, C567AB (C567AB)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polyethylene, PK300 (SC-CPE-BLUE-XL)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- Speakman Combination Units