Shop All Showerheads and Tub Faucets
Speakman
7In Arm And Flange
Mfr # S-2540-BN
Zoro # G1121480
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Brushed Nickel
- Height 1.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2540-BN
- Zoro # G1121480
- UPC # 671252084409
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.5 |
Width | 1.5 |
Face Dia. | 0 |
Length | 6.94 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In. NPTM |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Shower Arm, Finish Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Avri 18in Towel Bar in Brushed Nickel (Y1418BN)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- SMITH-COOPER Union, 1", 125, Brz Nl (4385008510)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- SPEAKMAN Rio Low Flow Hand Shower in Matte Black (VS-1240-MB-E2)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN 42In Slide Bar (VS-124)
- MOEN Doux 1H Wall Mount Tub Bl (WTS981BL)
- Speakman Showerheads and Tub Faucets