Shop All Bathroom Safety Bars and Chairs
Speakman
41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black
Mfr # SA-1009-36-MB
Zoro # G3907762
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41.125
- Finish Matte Black
- Type Circle
- Material Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1009-36-MB
- Zoro # G3907762
- UPC # 671252118074
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 41.125 |
Width | 4.25 |
Height | 3.875 |
Bar Length | 36" |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
ADA Grab Bar,Metal,36 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assembly (78172-AF)
- LEGEND VALVE 1-1/2 T4351 NO LEAD COMPXCOMP (313-157NL)
- MOEN Yorkshire 18" Towel Bar Satin Nickel (BP5318SN)
- JONES STEPHENS Condensate P Trap, 3/4" (P15075)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- Speakman Bathroom Safety Bars and Chairs