Shop All Shower Heads
Speakman
4-jet Showerhead - Chrome Bp
Mfr # S-2253-BP
Zoro # G104661203
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 2.82
- Width 2.25
- Height 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2253-BP
- Zoro # G104661203
- UPC # 671252083532
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.82 |
Width | 2.25 |
Height | 3.56 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 0.4 |
Description
Looks can be deceiving. Because even though our Speakman Classic Shower Head features a sleek, compact design it's been expertly engineered to pack a punch. Equipped with 4 powerful jets, the Classic delivers 32 full-coverage sprays that can be infinitely adjusted by rotating the handle. Choose between Intense, Full, and Drench spray patterns. Plus it's available in a Polished Chrome finish that offers exceptional protection against corrosion. The Classic High Pressure Shower Head is easy to install and features a 2.5 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1-1/2 In. Ground Joint Malleable Black Iron Union (521-707BG)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- GROHE Universal Pop-Up Waste Starlight Chrome (28957000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- SPEAKMAN Icon Shower Head (S-2252-BP)
- KOHLER Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel (26297-BN)
- Speakman Shower Heads