Shop All Faucet Repair and Maintenance
Speakman
4 In. Wrist Blade Repair Kit
Mfr # RPG04-0316-PC
Zoro # G0668529
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4" Wrist Blade Handle; Screws; Washers; Index Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG04-0316-PC
- Zoro # G0668529
- UPC # 671252013867
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Includes | 4" Wrist Blade Handle; Screws; Washers; Index Buttons |
Item | 4In Wrist Blade Repair Kit |
Description
4In Wrist Blade Repair Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- SPEAKMAN Supply Ell With Wall Flange (VS-115)
- SPEAKMAN Repair Part Push handle w/meter cartridge (G99-0083-PC)
- SPEAKMAN Color Temp Sngl Ctrl Cartride (G99-0072-MO)
- SPEAKMAN Repair Part Uni Delta Repair Kit (RPG10-0117)
- SPEAKMAN Dust Cap Assembly (RPG05-0569)
- SPEAKMAN Sensor Ac Adapter (RPG66-0159)
- B & K 4WY Stem Key (151-015)
- Speakman Faucet Repair and Maintenance