Shop All Bathroom Safety Bars and Chairs
Speakman
39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome
Mfr # SA-1009-36
Zoro # G3714965
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Type Smooth
- Material metal
- Standards ADA Compliant
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1009-36
- Zoro # G3714965
- UPC # 671252103520
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39.2 |
Width | 3.0 |
Height | 2.8 |
Dia. | 3" |
Depth | 2-3/4 |
Height (In.) | 2-7/8 |
Width (In.) | 3 |
Depth (In.) | 2-3/4 |
Bar Length | 36" |
Length (Straight Wireway) | 39 in |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Grab Bar, Smooth, Metal, Polished Chrome Finish, Metal Frame, Length 39 in, Width 3 in, Height 2 7/8 in, Depth 2 3/4 in, Dia. 3 in, Mounting Screws Concealed, Weight Capacity 250 lb, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- BANJO Mini T-Line Strainer, 3/4", 50 Mesh (LSTM075-50)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- SPEAKMAN 2.375 L, Rectangular Bar, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-2509-42)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- Speakman Bathroom Safety Bars and Chairs