Shop All Faucet Aerators
Speakman
3 Way Ball Valve For Heat Traced Showers
Mfr # RPG20-2000
Zoro # G0050578
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Heat Traced Showers
- Type Ball Valve Repair Group
- For Use With Mfr. Model Number SE-7000, SE-7000-220V50C, SE-7000-DH, SE-7001
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG20-2000
- Zoro # G0050578
- UPC # 094721671991
- Country of Origin United States
- Category Faucet Aerators
Details
Item | 3 Way Ball Valve |
Fits Brand | Speakman |
For Use With | Heat Traced Showers |
Type | Ball Valve Repair Group |
For Use With Mfr. Model Number | SE-7000, SE-7000-220V50C, SE-7000-DH, SE-7001 |
Sub-Category | Repair Parts |
Description
3 Way Ball Valve, For Use With Grainger Item Number 21YG96, 48V222, 4LNE8, 8H666, For Use With Mfr. Model Number SE-7000, SE-7000-220V50C, SE-7000-DH, SE-7001, Fits Brand Speakman, -, For Use With Heat Traced Showers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Aluminum, 1" x 3/4", Class 150 (ZUSA-PF-9403)
- ANVIL 3/4" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030004)
- LEGEND VALVE 1/2" T-752 S.S. GLOBE VALVE (113-473)
- DIXON Cam and Groove Type DC Dust Cap AL, 2" (200-DC-AL)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0043)
- SPEAKMAN Inlet, Speakman (RPG63-0064)
- SPEAKMAN 0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-BOLF)
- SPEAKMAN Strainer Drain, Speakman (RPG14-0008)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0566)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- Speakman Faucet Aerators