Shop All Bathroom Sink Faucets
Speakman
3 Hole Wall Mounted Faucet, Matte Black
Mfr # SB-2553-MB
Zoro # G1891726
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant No
- Number of Handles 2
- Weight 4.81
- Material of Construction Brass, Plastic, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2553-MB
- Zoro # G1891726
- UPC # 671252140235
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 9.65 |
Width | 14.0 |
Connection Size | 1/2" |
Height | 2.82 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 6.37 |
Spout Height (In.) | 2.75 |
Hose Length (In.) | 0.0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Wall-Mounted Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout paired with classic lever handles. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Moss Bay Repair Flange, Galvanized, 6.69" (C85500)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, 50 ft. (K7300-32X50)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RB100-075)
- AMERICAN STANDARD PcAratr 1.5GPM-Mal-1516-27Uns-Rp (M922881-0020A)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (SB-2011-E)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Gooseneck Faucet, Polished Chrome (SC-7112-E)
- SPEAKMAN Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (SB-1721-E)
- SPEAKMAN Wristblade Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3084-LD-E)
- SPEAKMAN Dual Handle 8.03" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1721-E-BN)
- SPEAKMAN Manual Single Hole Mount, 1 Hole Gooseneck Faucet, Polished Chrome (S-3345-CA-E)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-ABCP)
- Speakman Bathroom Sink Faucets & Accessories