Shop All Showerheads and Tub Faucets
Speakman
#3 4-Jet Sld Brs Shwhd Chrm
Mfr # S-2253
Zoro # G1121830
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Intuitive, Spray Adjusting Handle, Traditional, Compact Design, 4 Plungers, 32 Sprays, Brass Ball, Brass Ball Nut
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Height 2-1/4"
- Width 2-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2253
- Zoro # G1121830
- UPC # 671252083525
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-1/4" |
Width | 2-13/16" |
Depth | 3-9/16" |
Face Dia. | 2-1/4" |
Details
Item | Shower Head |
Features | Intuitive, Spray Adjusting Handle, Traditional, Compact Design, 4 Plungers, 32 Sprays, Brass Ball, Brass Ball Nut |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Description
4-Jet Showerhead
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size (1436101)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- PEERLESS Westchester Soap Dispenser (RP100093OB)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Rio Low Flow Hand Shower in Matte Black (VS-1240-MB-E2)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- MOEN Square Handshower Brushed Gold (189575BG)
- Speakman Showerheads and Tub Faucets