Shop All Bathroom Safety Bars and Chairs
Speakman
2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome
Mfr # SA-1409-48
Zoro # G1891279
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75
- Finish Polished Chrome
- Type Circle
- Material Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1409-48
- Zoro # G1891279
- UPC # 671252144714
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.75 |
Width | 51.06 |
Height | 3.06 |
Bar Length | 48" |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
SA-1409-48 Echo ADA Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 1807 x 3/8OD T595NL Q STOP (114-609NL)
- ZURN Stainless Steel, Square, Top (LC-FS06SS)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1 1/2 in x 1 1/4 in Pipe Size (1WKU3)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- Speakman Bathroom Safety Bars and Chairs