Shop All Bathroom Safety Bars and Chairs
Speakman
2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome
Mfr # SA-1409-24
Zoro # G1891638
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75
- Finish Polished Chrome
- Type Circle
- Material Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1409-24
- Zoro # G1891638
- UPC # 671252144691
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.75 |
Width | 27.06 |
Height | 3.06 |
Bar Length | 24" |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
SA-1409-24 Echo ADA Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3991190)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71104)
- LEGEND VALVE 3/4" X 9" 304 SS NIPPLE (304-093)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SPEAKMAN 2.375 L, Rectangular Bar, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-2509-42)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- Speakman Bathroom Safety Bars and Chairs