Shop All Bathroom Safety Bars and Chairs
Speakman
27.2 L, Concealed Wall Mount, Stainless Steel, ADA Grab Bar, Brushed Nickel
Mfr # SA-1309-24-BN
Zoro # G4857461
product price: $220.35
/ea
Free Shipping & Returns
$220.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1309-24-BN
- Zoro # G4857461
- UPC # 671252103575
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27.2 |
Width | 3.1 |
Height | 2.8 |
Dia. | 1-1/4" |
Depth | 2-3/4" |
Overall Length | 27 in |
Bar Length | 24" |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Brushed, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Gray, Features Square Flanges, Includes Mounting Hardware, Resistance Properties Corrosion Resistant, Standards ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Spud, 2 in, MNPT, Iron, Domestic (GM28)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size 10 PK (6AZA7)
- AMERICAN FILTER CO 4 H, 6 PK (Lt1000pc-AFC-RF-L7-6-93093)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- Speakman Bathroom Safety Bars and Chairs