Shop All Bathroom Safety Bars and Chairs
Speakman
27.0 L, Smooth, metal, ADA Grab Bar, Polished Chrome
Mfr # SA-1009-24
Zoro # G3714980
product price: $150.80
/ea
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27.0
- Finish Polished Chrome
- Type Smooth
- Material metal
- Standards Meets ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1009-24
- Zoro # G3714980
- UPC # 671252103506
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27.0 |
Width | 2.75 |
Height | 3.0 |
Dia. | 3" |
Depth | 2-3/4 |
Height (In.) | 2-7/8 |
Depth (In.) | 2-3/4 |
Width (In.) | 3 |
Bar Length | 24" |
Length (Straight Wireway) | 27 in |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
Grab Bar, Smooth, Metal, Polished Chrome Finish, Metal Frame, Length 27 in, Width 3 in, Height 2 7/8 in, Depth 2-3/4, Dia. 3 in, Mounting Screws Concealed, Weight Capacity 250 lb, Standards Meets ADA, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2632C)
- ZORO SELECT 1/4" MBSPT x MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 40 (461-001BSNP)
- KNAUF INSULATION Insul R11K 15X40Ft Mini-Roll (KR91E/TAK)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- Speakman Bathroom Safety Bars and Chairs