Shop All Bathroom Safety Bars and Chairs
Speakman
27.0 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black
Mfr # SA-1009-24-MB
Zoro # G3907753
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27.0
- Finish Matte Black
- Type Circle
- Material Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1009-24-MB
- Zoro # G3907753
- UPC # 671252118067
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27.0 |
Width | 2.75 |
Height | 3.0 |
Bar Length | 24" |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
ADA Grab Bar,Metal,24 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Urinal Spud Assy (1212716)
- NIBCO 1-1/2" x 1-1/2" x 1/2" NOM C Copper Reducing Tee (611 11/2X11/2X1/2)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X6" (4321000240)
- MOEN Spot Resist Stainless (3942SRS)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- SPEAKMAN 2.375 L, Rectangular Bar, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-2509-42)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- MOEN Grab Bar Chrome 18" designer grab bar (MBHG3818CH)
- Speakman Bathroom Safety Bars and Chairs