Shop All Bathroom Safety Bars and Chairs
Speakman
2.375 L, Rectangular Bar, Stainless Steel, ADA Grab Bar, Polished Chrome
Mfr # SA-2509-36
Zoro # G1890980
product price: $192.40
/ea
Free Shipping & Returns
$192.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Type Rectangular Bar
- Material Stainless Steel
- Standards ADA Compliant
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2509-36
- Zoro # G1890980
- UPC # 671252156540
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.375 |
Width | 39 |
Height | 3 |
Bar Length | 36" |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura 36-inch Grab Bar brings a clean, minimalist look to the bath for safety and style sensibility in one. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance for years to come. Fully ADA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Washer, Black, EPDM (5503805)
- CAMCO 4500W 240V Scr Element (2343)
- JET Afs-15If, Replacement Inner Filter For A (708726)
- PRIME-LINE Hook and Bumper, 3-1/2 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-6632)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR414325)
- Speakman Bathroom Safety Bars and Chairs