Shop All Faucet Aerators
Speakman
1.5 gpm Laminar Repair Group 1.5 gpm 13/16, Polished Chrome
Mfr # RPG05-0851-PC
Zoro # G9645273
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Fits Brand Speakman
- Finish Polished Chrome
- For Use With Mfr. Model Number CDV156B
- Type Laminar Repair Group
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG05-0851-PC
- Zoro # G9645273
- UPC # 671252108853
- Country of Origin United States
- Category Faucet Aerators
Details
Item | Laminar Repair Group 1.5 gpm 13/16 |
Flow Rate | 1.5 gpm |
Fits Brand | Speakman |
Finish | Polished Chrome |
For Use With Mfr. Model Number | CDV156B |
Type | Laminar Repair Group |
Flow Rate (GPM) | 1.5 |
Description
Laminar Repair Group 1.5 gpm 13/16, For Use With Grainger Item Number 48U573, 48U574, 48U585, 48U598, 48U603, 48U605, 48U610, 48U612, 48U624, 48U627, 48U669, 48U670, 48U671, 48U672, 48U673, 48U674, 48U675, 48U676, 48U677, 48U678, 48U680, 48U681, 48U683, 48U754, 48U755, 48U757, 48U765, 48U813, 48U952, 48U953, 48U974, 48U975
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lift Rod Chrome (64304000)
- DELTA Dorval Robe Hook (75635-SS)
- KOHLER Square 42 Grab Bar (23297-BL)
- EVERFLOW 3/8" O.D. COMP x 3/8" MIP 90° Elbow Pipe Fitting; Lead Free Brass (C69-38-NL)
- SPEAKMAN Repair Part All size 2.2 laminar outlets (RPG05-0734-PC)
- SPEAKMAN Base Tee, Speakman (G24-0115-CA)
- SPEAKMAN Scald Proof Valve, Brass (SPV)
- SPEAKMAN Bell/Widespread Escutcheon, Polished Chrome, Brass (RPG10-0071-PC)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- SPEAKMAN Cold Valve Sc-4072/74 (RPG05-0900)
- MOEN Aerator (154289)
- Speakman Kitchen Faucets & Accessories