Shop All Eyewash and Shower Parts and Accessories
Speakman
1/2" Ball Valve For Eyewashes
Mfr # SE-910
Zoro # G9745793
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Mfr. Model Number SE-1000, SE-1050, SE-1100, SE-1150, SE-1200, SE-1250, SE-400, SE-401, SE-420, SE-490, SE-490-CV, SE-491, SE-491-CV, SE-495, SE-496, SE-575, SE-580, SE-582, SE-583, SE-584, SE-603, SE-604, SE-607, SE-610, SE-616, SE-675, SE-690, SE-690-CV, SE-690-CV-HFO, SE-693, SE-695, SE-697
- For Use With Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
- Height 6.37
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-910
- Zoro # G9745793
- UPC # 671252022760
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6.37 |
Spout Height (In.) | 0.0 |
Connection Size | 1/2" NPT Female |
Spout Length (In.) | 0.0 |
Width | 4.5 |
Shower Head Face Diameter | 0.0 |
Length | 3.53 |
Hose Length (In.) | 0.0 |
Description
1/2 In. Ball Valve, For Use With Grainger Item Number 21YG60, 21YG61, 21YG62, 21YG69, 21YG70, 21YG95, 23PA19, 23PA20, 23PA23, 23PA24, 23PA25, 23PA26, 32WT72, 3RVK2, 3RVK3, 3RVR6, 3RVR7, 48V10, 48V106, 48V107, 48V174, 48V256, 4LNF4, 4LNF5, 4LNF6, 8A852, 8RH93, 8RH94, 8TMC8, 8VLL3, 8VU13, 9CG64
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- JARKE Amco 84In Post (P84CP)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15422)
- SPEAKMAN Upper Eyewash Cover with Flip Caps (RPG05-0910-PC)
- SPEAKMAN Eyesaver Single Lever Eyewash Faucet (SEF-1880)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- SPEAKMAN Replacement Washer Grp Se-490 (RPG05-0943)
- SPEAKMAN 1" Ball Valve with Pull Rode (SE-911-PR)
- SPEAKMAN Cold Valve Rainier 1/4 Turn (RPG05-0903)
- BRADLEY Equa Flo Cartridge Assembly (S67-359)
- Speakman Eyewash and Shower Parts and Accessories