Shop All Eyewash and Shower Parts and Accessories
Speakman
1" Ball Valve For Deluge Showers
Mfr # SE-911
Zoro # G0278120
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SE-1200, SE-1250, SE-220, SE-227, SE-236-PR, SE-253, SE-603, SE-604, SE-607, SE-610, SE-616, SE-675, SE-690, SE-690-CV, SE-690-CV-HFO, SE-693, SE-695, SE-697
- Fits Brand Speakman
- For Use With Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
- Length 5.69
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-911
- Zoro # G0278120
- UPC # 671252001093
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 5.69 |
Width | 3.375 |
Height | 5.25 |
Connection Size | 1" NPT Female |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
1 In. Ball Valve, For Use With Grainger Item Number 21YG86, 21YG95, 23PA25, 23PA26, 32WT72, 48V102, 48V106, 48V107, 48V146, 48V177, 48V214, 4LNF4, 4LNF5, 4LNF6, 8RH93, 8RH94, 8TMC8, 9CG64, For Use With Mfr. Model Number SE-1200, SE-1250, SE-220, SE-227, SE-236-PR, SE-253, SE-603, SE-604, SE-607, SE-610, SE-616, SE-675, SE-690, SE-690-CV, SE-690-CV-HFO, SE-693, SE-695, SE-697, Fits Brand Speakman, -, For Use With Deluge Showers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-Y2X)
- SPEAKMAN Alarm Flow Switch, light and horn (AL-2)
- SPEAKMAN Drench Hose Self Closing Valve (RPG20-2020)
- SPEAKMAN Eye/Face Wash Dust Cover, 10-7/64 in.W (OCV)
- SPEAKMAN Emergency Eyewash Sign, Plastic (SGN1)
- SPEAKMAN Mounting Hardware for Sa-1xx0, 1102 (RPG05-0885)
- SPEAKMAN Broach Insert for Valve Trim (RPG05-0874)
- HONEYWELL Replacement Eye Wash Bottle, 1 gal. (32-000401-0000)
- Speakman Eyewash Stations and Shower Equipment