Shop All Showerheads and Tub Faucets
Speakman
1# 8-Jet Sld Brs Shwhd Plsh Nckl
Mfr # S-2251-PN
Zoro # G1123319
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.5 gpm
- Height 3-5/8"
- Width 4-3/4"
- Depth 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2251-PN
- Zoro # G1123319
- UPC # 671252054051
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-5/8" |
Width | 4-3/4" |
Depth | 5-1/8" |
Face Dia. | 3-5/8" |
Details
Item | Shower Head |
Features | Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes |
Flow Rate | 2.5 gpm |
Finish | Nickel |
Connection | 1/2"-14 FNPT |
Standards | ASME A112.18.1/CSA B125.1 |
Cover Material | Brass, Plastic, & Rubber |
Material | Brass |
Description
8-Jet Showerhead
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNE07)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- MOEN Cap Kit (182636BL)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Oil Rub (S-2251-ORB)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- SPEAKMAN Sentinel Mark II S-1495-2-AF Exposed Shower with Showerhead (S-1495-2-AF)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- MOEN Showerhead Soft Square Bn (58915BN)
- Speakman Showerheads and Tub Faucets