Shop All Showerheads and Tub Faucets
Speakman
1# 8-Jet Sld Brs Shwhd Oil Rub
Mfr # S-2251-ORB
Zoro # G1121946
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.5 gpm
- Height 3-5/8"
- Width 4-3/4"
- Depth 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2251-ORB
- Zoro # G1121946
- UPC # 671252048777
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-5/8" |
Width | 4-3/4" |
Depth | 5-1/8" |
Face Dia. | 3-5/8" |
Details
Item | Shower Head |
Features | Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes |
Flow Rate | 2.5 gpm |
Finish | Oil Rubbed Brass |
Connection | 1/2"-14 FNPT |
Standards | ASME A112.18.1/CSA B125.1 |
Cover Material | Brass, Plastic, & Rubber |
Material | Brass |
Description
8-Jet Showerhead
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve 2-Way (77C20201A)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (M15R10A)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1-1/2" Pipe Size, MNPT (9850-015)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- PLUMB PAK SPRAY HEAD REPLACEMNT (PP815-2)
- Speakman Showerheads and Tub Faucets