Shop All Vacuum Breakers
Speakman
1-1/2IN VAC BRK 9IN
Mfr # RPG02-0009
Zoro # G204661080
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.0
- Length (In.) 0
- Height 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG02-0009
- Zoro # G204661080
- UPC # 671252052620
- Country of Origin China
- Category Vacuum Breakers
Dimensions
Width | 0.0 |
Length (In.) | 0 |
Height | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (6RCU1)
- ZORO SELECT Water Heater Pan, 30 In, Aluminum (QP-30)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- ALLPOINTS Lock, Drain, Dome, 2" (1021204)
- SPEAKMAN 3/4IN VAC BRK 9IN TU (RPG02-0010)
- ZURN Vacuum Breaker, 1-1/2 In., FNPT x FNPT (112-35XL)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 24-1/2 (0323016)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (3820106)
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 1-1/2 X 24-1/2 (0393010)
- Speakman Vacuum Breakers