Shop All Sorbents
This Product is Discontinued
Spc
Sorbents, 24 gal, 16 in x 100 ft, Oil, White, Polypropylene (Discontinued)
Mfr # M-80
Zoro # G4649592
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 24 gal
- Volume Absorbed (Pack, Each) 24 gal/pk; 24 gal/sock
- Color White
- Size 16 in x 100 ft
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 16 in x 100 ft |
Length | 100 ft |
Width | 16 in |
Diameter | 16 in |
Details
Volume Absorbed per Pkg. | 24 gal |
Volume Absorbed (Pack, Each) | 24 gal/pk; 24 gal/sock |
Color | White |
Fluids Absorbed | Oil |
Includes | Tie Off Strap |
Material | Polypropylene |
UV Resistant | No |
Connector Type | Tie Strap |
Item | Sorbents |
Filler Material | Polypropylene |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Item - Spill Control | Absorbent Sweep |
Volume Absorbed Per Pkg. | 24 gal. |
Outside Skin Material | Polypropylene |
Static Dissipative | No |
Volume Absorbed Range | 20 to 29 gal |
Connector | Tie Strap |
Color/Pattern | White |
Volume Absorbed Per Sock/Boom | 24 gal |
Description
Fluids Absorbed Oil-Based Liquids, Size 16 in x 100 ft, Volume Absorbed Per Sock/Boom 24 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.