Shop All Retail Floor Shelving Units
Spc Retail
SM967203W Benchmaster 96'' x 39'' x 84'' Black Plastic Three Step Display with Plant Hanger
Mfr # 844SM967203W
Zoro # G611224007
product price: $1,196.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844SM967203W
- Zoro # G611224007
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail SM967203W Benchmaster 96'' x 39'' x 84'' black plastic three step display with plant hanger. This platform display sports three spacious 96'' x 39'' platforms that are perfect for showcasing a variety of products. It features a three-tier design that allows a greater quantity of products to be displayed while creating a minimal footprint. This display also features an impressive plant hanger system. This hanger system can hold up to twenty-seven hanging baskets at once. Its 84'' height creates an eye-catching display that is perfect for commercial retail settings.**This platform display is crafted with plastic material that is durable and made to last. It has an impressive weight capacity of 1120 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. It is perfect for placing flush against walls or back to back with a matching unit sold separately to create a pyramid display.**Overall Dimensions:*Length: 96''*Width: 39''*Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- 80/20 5 Hole Tee Joining Plate, For 30-3030 (30-4340)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Red (QUS954RD)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- ECONOCO Linea 22''Wx28''H Floor Standing Sign Holder (LNSH28)
- CON-TACT BRAND Contact Paper 3Yd Lt Oak (09F-C9T33-12)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- GLOBAL EQUIPMENT Black Coat Rack with Bars - Wall Mount - 36"W x 24"D x 6"H (184444B)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- WRAP-ART Deluxe Floor Spinner Display (26992)
- Spc Retail Retail Floor Shelving Units