Shop All Retail Floor Shelving Units
Spc Retail
SM667203W Benchmaster 66'' x 39'' x 84'' Black Plastic Three Step Display with Plant Hanger
Mfr # 844SM667203W
Zoro # G011224102
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$956.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spc Retail
- MFR # 844SM667203W
- Zoro # G011224102
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail SM667203W Benchmaster 66'' x 39'' x 84'' black plastic three step display with plant hanger. This platform display sports three spacious 66'' x 39'' platforms that are perfect for showcasing a variety of products. It features a three-tier design that allows a greater quantity of products to be displayed while creating a minimal footprint. This display also features an impressive plant hanger system. This hanger system can hold up to eighteen hanging baskets at once. Its 84'' height creates an eye-catching display that is perfect for commercial retail settings.**This platform display is crafted with plastic material that is durable and made to last. It has an impressive weight capacity of 770 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. It is perfect for placing flush against walls or back to back with a matching unit sold separately to create a pyramid display.**Overall Dimensions:*Length: 66''*Width: 39''*Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Bin, Plastic, 7 in H, Blue (30240 BLUE)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet 3-Piece Set, Tatiana Midnight Blue (124GMC4)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Gray (9201085136)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black/White (K411/W)
- WRAP-ART Deluxe Floor Spinner Display (26992)
- CON-TACT BRAND CONTACT PAP18""X9'VTU BLK (09F-C9R63-12)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- Spc Retail Retail Floor Shelving Units