Shop All Retail Floor Shelving Units
Spc Retail
SM363605P Benchmaster 36'' x 63'' x 36'' Black Plastic Five Step Pyramid Display
Mfr # 844S363605P
Zoro # G611224076
product price: $574.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844S363605P
- Zoro # G611224076
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail SM363605P Benchmaster 36'' x 63'' x 36'' black plastic five step pyramid display. This pyramid display sports five spacious 36'' x 16'' platforms that are perfect for showcasing a variety of products. It features a double sided three-tier design that allows a greater quantity of products to be displayed while creating a minimal footprint. The 36'' height of the unit creates an eye-catching display that is perfect for commercial retail settings.**This pyramid display is crafted with plastic material that is durable and made to last. It has an impressive weight capacity of 700 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. Its 360 degree accessibility makes it perfect for placement as a centerpiece island display.**Overall Dimensions:*Length: 36''*Width: 63''*Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Clear (QUS241CL)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- CRAWFORD Hook Pegboard Pliers Cd4 (18613)
- NICHE Niche PC066PKWH Cubo Storage Set - 6 Half Size Cubes; White Wood Grain (PC066PKWH)
- CRAWFORDS Crawford Sliding 8Tool Organizer 36" 36360 (7001811)
- CON-TACT BRAND CONTACT PAP18""X9'B&WGRAN (09F-C9Q63-12)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- CON-TACT BRAND Contact Ppr Copr18X6 (06F-C8M22-06)
- ECONOCO Linea 22''Wx28''H Floor Standing Sign Holder (LNSH28)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- Spc Retail Retail Floor Shelving Units