Shop All Retail Floor Shelving Units
Spc Retail
CW962403 Benchmaster 96'' x 39'' x 36'' Black Heavy-Duty Plastic Three Step Display
Mfr # 844CW963603
Zoro # G811224050
product price: $715.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spc Retail
- MFR # 844CW963603
- Zoro # G811224050
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Choose a reliable display with this SPC Retail CW963603 96'' x 39'' x 36'' black heavy-duty plastic three step display. This platform display sports three spacious 96'' x 39'' platforms that are perfect for showcasing a variety of products. It features a three-tier design that allows a greater quantity of products to be displayed while creating a minimal footprint. The 36'' height of the unit creates an eye-catching display that is perfect for commercial retail settings.**This platform display is crafted with plastic material that is durable and made to last. It has an impressive weight capacity of 1120 lb. This capacity estimate is very conservative due to high measurement standards. It features a grid design that is ideal for promoting airflow around items to prolong shelf life. This design also allows water and debris to pass through with ease. It is perfect for placing flush against walls or back to back with a matching unit sold separately to create a pyramid display.**Overall Dimensions:*Length: 96''*Width: 39''*Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R BLUE)
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 19" H (PAK708-WH)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- ECONOCO Pipeline 48" W Gloss White Hangrail for Wall Units, PK2 (PSORHB48WH)
- RETAIL FIRST Inc 5 in. H X 5 in. W X 19 in. L Black Wood Grain Clip Strip Metal (41268)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- MOTORMITE WALL ASSORTMENT (512896W4)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- MACCOURT 43x14x12 Well Cover (W4214)
- Spc Retail Retail Floor Shelving Units